702212 - 2-1/2" RGD 12GA STL Pipe Clamp

Superstrut

  • $5.37 (Each)
  • $5.37 (Each)

  • $268.60 (Per 50)

  • $537.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
702212
Manufacturer
Superstrut
Manufacturer's Part Number
702 2 1/2
Description
2-1/2" RGD 12GA STL Pipe Clamp
Strap, 12 Gauge, Size 2-1/2 Inch, Outer Diameter Size 2.875 Inches, Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013140741 / 00616013140741
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.37 (Each)
Carton
$268.60 (Per 50)
Resources
Images
 
 
702212 - Small Image
 
702212 - Large Image
 
702212 - Large Image
Other Links
 
 
702212 - Other
Attachments
 
 
702212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
RGD Cond CLP 2-1/2IN 12GA Steel
Description
2-1/2" RGD 12GA STL PIPE CLAMP
extra long description
ABB 702 2 1/2 RGD COND CLP 2-1/2IN
Long Description
Strap, 12 Gauge, Size 2-1/2 Inch, Outer Diameter Size 2.875 Inches, Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 2 1/2
GTIN
00616013140741
UPC
616013140741
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.385
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat