70234SS - 3/4" Rigid SS Conduit Clamp

Superstrut

  • $26.22 (Each)
  • $26.22 (Each)

  • $2,621.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70234SS
Manufacturer
Superstrut
Manufacturer's Part Number
702 3/4 SS
Description
3/4" Rigid SS Conduit Clamp
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 14 LB/100
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013141250 / 00616013141250
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.22 (Each)
Carton
$2,621.54 (Per 100)
Resources
Images
 
 
70234SS - Small Image
 
70234SS - Large Image
 
70234SS - Large Image
Attachments
 
 
70234SS - Specification Sheet
Other Links
 
 
70234SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Gold Galvanized
Color
Gold
Dimensions and Weight
Thickness
14 ga
Size
3/4 in
Descriptions
Product Type
Strut Strap
Long Description
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 14 lb/100
Features
Strap, 14 Gauge, Size 3/4 Inch, Outer Diameter Size 1.050 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Short Description
Strut Strap, Stainless Steel, Gold Galvanized, 3/4 in
Description
3/4" RIGID SS CONDUIT CLAMP
extra long description
ABB 702 3/4 SS RGD COND CLP 3/4IN 1
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 3/4 SS
sub brand
Superstrut(R)
GTIN
00616013141250
UPC
616013141250
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight
14 lb/100
Weight per each
0.14
Carton
100
Uses, Certifications, and Standards
Capacity
750 lb
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat