7023SS - 3" Rigid SS Conduit Strap

Superstrut

  • $57.71 (Each)
  • $57.71 (Each)

  • $2,885.70 (Per 50)

  • $5,771.41 (Per 100)

Availability: Currently Out Of Stock
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
7023SS
Manufacturer
Superstrut
Manufacturer's Part Number
702 3 SS
Description
3" Rigid SS Conduit Strap
Strap, 12 Gauge, Size 3 Inch, Outer Diameter Size 3.500 Inches, Stainless Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013141311 / 00616013141311
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.71 (Each)
Carton
$2,885.70 (Per 50)
Resources
Images
 
 
7023SS - Small Image
 
7023SS - Large Image
 
7023SS - Large Image
Attachments
 
 
7023SS - Specification Sheet
Other Links
 
 
7023SS - Other
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
Stainless Steel
Dimensions and Weight
Size
3 Inches
Descriptions
Product Type
RGD Cond CLP 3IN 12GA STN-STL
Description
3" RIGID SS CONDUIT STRAP
extra long description
ABB 702 3 SS RGD COND CLP 3IN 12GA
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Long Description
Strap, 12 Gauge, Size 3 Inch, Outer Diameter Size 3.500 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 3 SS
GTIN
00616013141311
UPC
616013141311
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.44
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7023SS.
Jump To:

Cross Referenced

These items are similar to 7023SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
702-3-SS Thomas & Betts 00616013141311

* All prices subject to change.

Begin Live Chat