7031 - 1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

Superstrut

  • $4.68 (Each)
  • $4.68 (Each)

  • $467.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7031
Manufacturer
Superstrut
Manufacturer's Part Number
703 1
Description
1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.315 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013143667 / 00616013143667
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$467.73 (Per 100)
Resources
Images
 
 
7031 - Small Image
 
7031 - Large Image
 
7031 - Large Image
 
7031 - Large Image
 
7031 - Large Image
 
7031 - Large Image
Attachments
 
 
7031 - Specification Sheet
 
7031 - Specification Sheet
 
7031 - Specification Sheet
 
7031 - Specification Sheet
 
7031 - Specification Sheet
Other Links
 
 
7031 - Other
 
7031 - Other
 
7031 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP
Product Type
Univ CLP 14GA SZ 1IN OD1.163IN STL
Long Description
Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.315 Inches, Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
extra long description
ABB 703 1 UNIV CLP 14GA SZ 1IN OD1.
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 1
GTIN
00616013143667
UPC
616013143667
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Packaging
Weight per each
0.15
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat