703112 - 1-1/2" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap

Superstrut

  • $6.89 (Each)
  • $6.89 (Each)

  • $344.37 (Per 50)

  • $688.74 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
703112
Manufacturer
Superstrut
Manufacturer's Part Number
703 1 1/2
Description
1-1/2" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Clamp, Universal, 14 Gauge, Size 1-1/2 Inch, Pipe Outer Diameter 1.738 Inches - 1.900 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013143704 / 00616013143704
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.89 (Each)
Carton
$344.37 (Per 50)
Resources
Images
 
 
703112 - Small Image
 
703112 - Large Image
Attachments
 
 
703112 - Specification Sheet
Other Links
 
 
703112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Descriptions
Description
1-1/2" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP
Product Type
Univ CLP 14GA SZ 1-1/2IN OD1.738in
Long Description
Clamp, Universal, 14 Gauge, Size 1-1/2 Inch, Pipe Outer Diameter 1.738 Inches - 1.900 Inches, Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
extra long description
ABB 703 1 1/2 UNIV CLP 14GA SZ 1-1/
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
Number of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 1 1/2
GTIN
00616013143704
UPC
616013143704
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat