703112 - 1-1/2" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap

Superstrut

  • $9.00 (Each)
  • $9.00 (Each)

  • $450.06 (Per 50)

  • $900.13 (Per 100)

Available from manufacturer.
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
703112
Manufacturer
Superstrut
Manufacturer's Part Number
703 1 1/2
Description
1-1/2" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Clamp, Universal, 14 Gauge, Size 1-1/2 Inch, Pipe Outer Diameter 1.738 Inches - 1.900 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013143704 / 00616013143704
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.00 (Each)
Carton
$450.06 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
703112 - Small Image
 
703112 - Large Image
Other Links
 
 
703112 - Other
Attachments
 
 
703112 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Descriptions
Description
1-1/2" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP
Extra Long Description
ABB 703 1 1/2 UNIV CLP 14GA SZ 1-1/
Long Description
Clamp, Universal, 14 Gauge, Size 1-1/2 Inch, Pipe Outer Diameter 1.738 Inches - 1.900 Inches, Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type
Univ CLP 14GA SZ 1-1/2IN OD1.738in
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Additional Information
Number Of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 1 1/2
GTIN
00616013143704
UPC
616013143704
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 703112.
Jump To:

Similar Items

Similar items are close alternatives to 703112, though they may not be 100% alike.

Cross Referenced

These items are similar to 703112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BPC-24 Eaton B-Line 00781011016784
SK245I nVent-Thermal Management 00782856253402
703-1 1/2 Thomas & Betts 00616013143704
BPC24 Eaton B-Line 78101101678
SK245I ERICO 78285625340
PSK245I Panduit 00074983633364
1874062 Thomas & Betts n/a
702-1-1/2 Thomas & Betts 61601314070
703-1-1/2 Thomas & Betts 61601314370
C105-1-1/2 Thomas & Betts 78599175936

* All prices subject to change.

Begin Live Chat