703114 - 1-1/4" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
703114
Manufacturer
Superstrut
Manufacturer's Part Number
703 1 1/4
Description
1-1/4" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Clamp, Universal, 14 Gauge, Size 1-1/4 Inch, Pipe Outer Diameter 1.508 Inches - 1.660 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013143681 / 00616013143681
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
703114 - Small Image
 
703114 - Large Image
Attachments
 
 
703114 - Specification Sheet
Other Links
 
 
703114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Descriptions
Description
1-1/4" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP
extra long description
ABB 703 1 1/4 UNIV CLP 14GA SZ 1.25
Product Type
Univ CLP 14GA SZ 1.25IN OD1.508in
Long Description
Clamp, Universal, 14 Gauge, Size 1-1/4 Inch, Pipe Outer Diameter 1.508 Inches - 1.660 Inches, Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
Number of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 1 1/4
GTIN
00616013143681
UPC
616013143681
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Availability
Status
Inactive
Packaging
Weight per each
0.125
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 703114.
Jump To:

Similar Items

Similar items are close alternatives to 703114, though they may not be 100% alike.

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thic...
  • Our Part #: 703114EG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 703 1 1/4 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($256.58) ·
703114EG - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.13

Each

QTY:
Each
Add
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 1-1/4 In Size, 200 LB Ca...
  • Our Part #: SK205I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SK205I
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 50 ($127.64) ·
SK205I - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.55

Each

QTY:
Each
Add
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" ...
  • Our Part #: BPC20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BPC-20
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($128.88) ·
BPC20 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.58

Each

QTY:
Each
Add
Pipe Strap, 14 Gauge, 1-1/4 Inch Pipe Size, Steel, For Use With Rigid Conduit, I...
  • Our Part #: C105114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C 105 1 1/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,336.33) ·
C105114 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 703114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BPC-20 Eaton B-Line 781011016791
72426 Haydon 1005006943
17535 Morris 601986175357
SK205I nVent-Thermal Management 782856253396
PSK205I Panduit 74983633357
PS1300114 Power-Strut 702316500662
703-1-1/4 Thomas & Betts 00616013143681
703114 Thomas & Betts 616013143681
C105114 Thomas & Betts 785991759334
BPC20 Eaton B-Line 78101101679
SK205I ERICO 78285625339
1874064 Thomas & Betts n/a
C105-1-1/4 Thomas & Betts 78599175933

* All prices subject to change.

Begin Live Chat