7032 - 2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7032
Manufacturer
Superstrut
Manufacturer's Part Number
703 2
Description
2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Clamp, Universal, 14 Gauge, Size 2 Inch, Pipe Outer Diameter 2.195 Inches - 2.375 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013143728 / 00616013143728
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7032 - Large Image
 
7032 - Small Image
 
7032 - Large Image
Other Links
 
 
7032 - Other
Attachments
 
 
7032 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP
extra long description
ABB 703 2 UNIV CLP 14GA SZ 2IN OD2.
Product Type
Univ CLP 14GA SZ 2IN OD2.195IN STL
Long Description
Clamp, Universal, 14 Gauge, Size 2 Inch, Pipe Outer Diameter 2.195 Inches - 2.375 Inches, Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 2
GTIN
00616013143728
UPC
616013143728
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Packaging
Weight per each
0.375
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat