70334 - 3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70334
Manufacturer
Superstrut
Manufacturer's Part Number
703 3/4
Description
3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Clamp, Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013143643 / 00616013143643
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
70334 - Small Image
 
70334 - Large Image
Attachments
 
 
70334 - Specification Sheet
Other Links
 
 
70334 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Descriptions
Description
3/4" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP
extra long description
ABB 703 3/4 UNIVERSAL CLAMP 14GA 1/
Product Type
Universal Clamp 14GA 1/2IN STL
Long Description
Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Clamp
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Additional Information
Number of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 3/4
GTIN
00616013143643
UPC
616013143643
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.13
Carton
100
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat