707402BH - 4G Box SBRKT, Sbar&#36CLAMP-BRW

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
707402BH
Manufacturer
Carlon
Manufacturer's Part Number
7074-02-BH
Description
4G Box SBRKT, Sbar&#36CLAMP-BRW
4-Gang 48 Cu.In. Brown Phenolic Outlet Box With Side Bracket, Stabilizing Bar and #36 Clamps Bulk Packed.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358528501 / 00786358528501
Weight per unit
1.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
707402BH - Specification Sheet
Images
 
 
707402BH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Brown Safety
Dimensions and Weight
Depth
2 5/8 inches
Length
3 5/16
Width
7 5/8
Descriptions
Product Type
Phenolic Electrical Box
Description
4G BOX SBRKT,SBAR&#36CLAMP-BRW
Long Description
4-gang 48 cu.in. brown phenolic outlet box with side bracket, stabilizing bar and #36 clamps bulk packed.
Special Features
#36 clamps bulk packed
Additional Information
number of outlet
798
Manufacturer Information
Brand
Union Box/CVR
Manufacturers Part Number
7074-02-BH
GTIN
00786358528501
UPC
786358528501
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight per each
1.035
Carton
10
Uses, Certifications, and Standards
standard
E 11461
Application
Can be installed in the same stud cavity of a shared two-hour wall.
Mounting
Side bracket and stabilizing bar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat