721511234E - 4-11/16SQ, 1-1/2D, 1/2&3/4 Ko

Steel City

  • $5.45 (Each)
  • $5.45 (Each)

  • $109.01 (Per 20)

  • $545.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
721511234E
Manufacturer
Steel City
Manufacturer's Part Number
72151 1/2 3/4 E
Description
4-11/16SQ, 1-1/2D, 1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 29.5 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);3/4 to 33/64 In (Side);1/2 In (End);3/4 to 33/64 In (End);1/2 In (Bottom);3/4 In (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 Height, 0.89 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991182064 / 00785991182064
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$109.01 (Per 20)
Resources
Images
 
 
721511234E - Small Image
 
721511234E - Large Image
Other Links
 
 
721511234E - Other
Attachments
 
 
721511234E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4-11/16 in;119.063 mm
Width
4-11/16 in;119.063 mm
Height
1-1/2;38.1 mm
Depth
1-1/2
Descriptions
Description
4-11/16SQ,1-1/2D,1/2&3/4 KO
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 29.5 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);3/4 to 33/64 in (Side);1/2 in (End);3/4 to 33/64 in (End);1/2 in (Bottom);3/4 in (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 1-1/2 Height, 0.89 lb/EA
Features
Square Box, 29.5 Cubic Inches, 4-11/16 Inches Square x 1-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, Suitable for use without a Bonding Jumper in Circuits Above or Below 250 Volts, For use with Conduit
Short Description
Outlet Box, 29.5 cu. in, Silver
Special Features
Made of Steel, Welded Construction
extra long description
ABB 72151 1/2 3/4 E 4-11/16-SQ BX,S
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Side);3/4 to 33/64 in (Side);1/2 in (End);3/4 to 33/64 in (End);1/2 in (Bottom);3/4 in (Bottom)
Number of Knockouts
16
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
20 CT
Made in USA
yes
number of outlet
1
Knockouts
16
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72151 1/2 3/4 E
sub brand
Steel City(R)
GTIN
00785991182064
UPC
785991182064
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
0.89 lb/EA
Weight per each
0.89
Carton
20
Uses, Certifications, and Standards
Capacity
29.5 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat