721711234E - 4-11/16SQ, 2-1/8D, 1/2" & 3/4" Ko

Steel City

  • $5.67 (Each)
  • $5.67 (Each)

  • $113.48 (Per 20)

  • $567.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
721711234E
Manufacturer
Steel City
Manufacturer's Part Number
72171 1/2 3/4 E
Description
4-11/16SQ, 2-1/8D, 1/2" & 3/4" Ko
Outlet Box, Pre-Galvanized, Silver, 42 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side);1/2 In (End);3/4 In (End);1/2 In (Bottom);3/4 In (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 Height, 112 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991182811 / 00785991182811
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.67 (Each)
Carton
$113.48 (Per 20)
Resources
Images
 
 
721711234E - Small Image
 
721711234E - Large Image
 
721711234E - Large Image
 
721711234E - Large Image
 
721711234E - Large Image
 
721711234E - Large Image
360 Images
 
 
721711234E - 360 Image
Attachments
 
 
721711234E - Specification Sheet
Other Links
 
 
721711234E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4-11/16 in;119.063 mm
Width
4-11/16 in;119.063 mm
Height
2-1/8;53.975 mm
Descriptions
Description
4-11/16SQ, 2-1/8D, 1/2" & 3/4" KO
Product Type
Outlet Box
Special Features
Made of Steel, Welded Construction
Long Description
Outlet Box, Pre-Galvanized, Silver, 42 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);3/4 in (Side);1/2 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 Height, 112 lb/100
Features
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, Suitable for use without a Bonding Jumper in Circuits Above or Below 250 Volts
Short Description
4-11/16 Square Outlet Box, Silver, 2-1/8" D, 3/4 and 1" KO
extra long description
ABB 72171 1/2 3/4 E SQ BOX 42CU 1/2
Additional Information
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Side);3/4 in (Side);1/2 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom)
Number of Knockouts
16
Standards Met
UL Listed E2969
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
72171 1/2 3/4 E
Brand
Steel City
sub brand
Steel City(R)
GTIN
00785991182811
UPC
785991182811
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
112 lb/100
Weight per each
1.12
Carton
20
Uses, Certifications, and Standards
Application
Conduit
Capacity
42 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat