72171341 - 4-11/16SQ, 2-1/8D, 3/4" & 1" Ko

Steel City

  • $7.82 (Each)
  • $7.82 (Each)

  • $156.48 (Per 20)

  • $782.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72171341
Manufacturer
Steel City
Manufacturer's Part Number
72171 3/4 1
Description
4-11/16SQ, 2-1/8D, 3/4" & 1" Ko
Outlet Box, Pre-Galvanized, Silver, 42 Cu.In Capacity, Square, Knockout Cable Entry, 1 In (Side);3/4 In (Side);1 In (End);3/4 In (End);1/2 In (Bottom);3/4 In (Bottom);1 In (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 Height, 112.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991182903 / 5415022443530 / 00785991182903
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.82 (Each)
Carton
$156.48 (Per 20)
Resources
Images
 
 
72171341 - Small Image
 
72171341 - Large Image
 
72171341 - Large Image
Attachments
 
 
72171341 - Specification Sheet
Other Links
 
 
72171341 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4-11/16 in;119.063 mm
Width
4-11/16 in;119.063 mm
Height
2-1/8;53.975 mm
Depth
2-1/8
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 42 cu.in Capacity, Square, Knockout Cable Entry, 1 in (Side);3/4 in (Side);1 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom);1 in (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 Height, 112.5 lb/100
Features
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 3/4 Inch, and 1 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Short Description
4-11/16 Square Outlet Box, Silver, 2-1/8" D, 3/4 and 1" KO
Special Features
Made of Steel, Welded Construction
Description
4-11/16SQ, 2-1/8D, 3/4" & 1" KO
extra long description
ABB 72171 3/4 1 4-11/16-SQ BX,STL,4
Additional Information
Standards Met
UL Listed E2969
package quantity
20 CT
Made in USA
yes
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1 in (Side);3/4 in (Side);1 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom);1 in (Bottom)
Number of Knockouts
16
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Knockouts
16
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72171 3/4 1
sub brand
Steel City(R)
GTIN
00785991182903
UPC
785991182903
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
112.5 lb/100
Weight per each
1.125
Carton
20
Uses, Certifications, and Standards
Capacity
42 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat