72171CV1234 - 4 11/16SQ Box 1/2" & 3/4" Ko & V BRKT

Steel City

  • $27.38 (Each)
  • $27.38 (Each)

  • $684.51 (Per 25)

  • $2,738.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72171CV1234
Manufacturer
Steel City
Manufacturer's Part Number
72171CV 1/2 3/4
Description
4 11/16SQ Box 1/2" & 3/4" Ko & V BRKT
Square Box, 42 Cubic Inches, 4-11/16 Inches Square X 2-1/8 Inches Deep, 3/4 Inch, and 1 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, CV Bracket Mounted Flush, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991182835 / 00785991182835
Weight per unit
1.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.38 (Each)
Carton
$684.51 (Per 25)
Resources
Images
 
 
72171CV1234 - Small Image
 
72171CV1234 - Large Image
Other Links
 
 
72171CV1234 - Other
Attachments
 
 
72171CV1234 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
2-1/8
Descriptions
Product Type
4-11/16-SQ BX, STL, 42CU, 1/2&3/4E-Ko,
Description
4 11/16SQ BOX 1/2" & 3/4" KO & V BRKT
extra long description
ABB 72171CV 1/2 3/4 4-11/16-SQ BX,S
Long Description
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 3/4 Inch, and 1 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, CV Bracket Mounted Flush, For use with Conduit
Additional Information
number of outlet
1
Knockouts
17
Manufacturer Information
Manufacturers Part Number
72171CV 1/2 3/4
Brand
Steel City
GTIN
00785991182835
UPC
785991182835
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight per each
1.265
Carton
25
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat