72C16 - 1G4 11/16 CVR 1-1/4" Rise

Steel City

  • $5.74 (Each)
  • $5.74 (Each)

  • $57.44 (Per 10)

  • $574.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72C16
Manufacturer
Steel City
Manufacturer's Part Number
72 C 16
Description
1G4 11/16 CVR 1-1/4" Rise
Single Gang Device Cover, 8.3 Cubic Inches, 4-11/16 Inch X 1-1/4 Inch Raised, Pre-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991145656 / 00785991145656
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.74 (Each)
Carton
$57.44 (Per 10)
Resources
Images
 
 
72C16 - Small Image
 
72C16 - Large Image
Attachments
 
 
72C16 - Specification Sheet
Other Links
 
 
72C16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Product Type
STL CVR 8.3CU-In 4-11/16X1-1/4raise
extra long description
ABB 72 C 16 STL CVR 8.3CU-IN 4-11/1
Description
1G4 11/16 CVR 1-1/4" RISE
Long Description
Single Gang Device Cover, 8.3 Cubic Inches, 4-11/16 Inch x 1-1/4 Inch Raised, Pre-Galvanized Steel
Additional Information
Knockouts
0
number of outlet
1
Manufacturer Information
Manufacturers Part Number
72 C 16
Brand
Steel City
GTIN
00785991145656
UPC
785991145656
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.485
Carton
10
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat