72C17 - 4-11/16SQ , 2G, 1/2" RSD CVR

Steel City

  • $6.52 (Each)
  • $6.52 (Each)

  • $162.89 (Per 25)

  • $651.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72C17
Manufacturer
Steel City
Manufacturer's Part Number
72 C 17
Description
4-11/16SQ , 2G, 1/2" RSD CVR
Two Gang Device Cover, 6.3 Cubic Inches, 4-11/16 Inch X 1/2 Inch Raised, Pre-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991145700 / 00785991145700
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.52 (Each)
Carton
$162.89 (Per 25)
Resources
360 Images
 
 
72C17 - 360 Image
Images
 
 
72C17 - Small Image
 
72C17 - Large Image
 
72C17 - Large Image
 
72C17 - Large Image
 
72C17 - Large Image
Other Links
 
 
72C17 - Other
Attachments
 
 
72C17 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Product Type
4-11/16 Square BX CVR, STL, 6.3CU, RSD
Description
4-11/16SQ ,2G, 1/2" RSD CVR
extra long description
ABB 72 C 17 4-11/16 SQUARE BX CVR,S
Long Description
Two Gang Device Cover, 6.3 Cubic Inches, 4-11/16 Inch x 1/2 Inch Raised, Pre-Galvanized Steel
Additional Information
Knockouts
0
number of outlet
2
Manufacturer Information
Manufacturers Part Number
72 C 17
Brand
Steel City
GTIN
00785991145700
UPC
785991145700
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat