72C3 - 4-11/16"SQ PGLV 5/8" RSD Box CVR

Steel City

  • $7.30 (Each)
  • $7.30 (Each)

  • $73.00 (Per 10)

  • $730.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72C3
Manufacturer
Steel City
Manufacturer's Part Number
72 C 3
Description
4-11/16"SQ PGLV 5/8" RSD Box CVR
Square Box Cover, 3.5 Cubic Inches, 4-11/16 Inch Square X 5/8 Inch Raised, Pre-Galvanized Steel, Center Blanked With Tapped Ears On 2-23/32 Inch Centers
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991144857 / 00785991144857
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.30 (Each)
Carton
$73.00 (Per 10)
Resources
Images
 
 
72C3 - Small Image
 
72C3 - Large Image
Attachments
 
 
72C3 - Specification Sheet
Other Links
 
 
72C3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Description
4-11/16"SQ PGLV 5/8" RSD BOX CVR
Product Type
STL CVR 3.5CU-In 4-11/16X5/8 Raised
extra long description
ABB 72 C 3 STL CVR 3.5CU-IN 4-11/16
Long Description
Square Box Cover, 3.5 Cubic Inches, 4-11/16 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel, Center Blanked with Tapped Ears on 2-23/32 Inch Centers
Additional Information
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72 C 3
GTIN
00785991144857
UPC
785991144857
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.375
Carton
10
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat