72C512 - 4-11/16"SQ PGLV 2" RSD Tile CVR

Steel City

  • $20.19 (Each)
  • $20.19 (Each)

  • $403.88 (Per 20)

  • $2,019.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72C512
Manufacturer
Steel City
Manufacturer's Part Number
72 C 51 2
Description
4-11/16"SQ PGLV 2" RSD Tile CVR
Single Gang Square Cut Tile Wall Cover, 14.5 Cubic Inches, 4-11/16 Inch Square X 2 Inch Raised, Pre Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991146455 / 00785991146455
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.19 (Each)
Carton
$403.88 (Per 20)
Resources
Images
 
 
72C512 - Small Image
 
72C512 - Large Image
Attachments
 
 
72C512 - Specification Sheet
Other Links
 
 
72C512 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Description
4-11/16"SQ PGLV 2" RSD TILE CVR
Product Type
4-11/16 SQ Tile CVR 1G, 2IN RSD
extra long description
ABB 72 C 51 2 4-11/16 SQ TILE CVR 1
Long Description
Single Gang Square Cut Tile Wall Cover, 14.5 Cubic Inches, 4-11/16 Inch Square x 2 Inch Raised, Pre Galvanized Steel
Additional Information
Knockouts
0
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72 C 51 2
GTIN
00785991146455
UPC
785991146455
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.72
Carton
20
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat