72C6 - 4-11/16SQ FLT CVR, 1/2" Ko

Steel City

  • $2.94 (Each)
  • $2.94 (Each)

  • $146.82 (Per 50)

  • $293.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72C6
Manufacturer
Steel City
Manufacturer's Part Number
72 C 6
Description
4-11/16SQ FLT CVR, 1/2" Ko
Square Box Cover, 4-11/16 Inch Square, 1/2 Inch Knockout, Pre-Galvanized Steel, Flat
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991145250 / 00785991145250
Weight per unit
0.392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Carton
$146.82 (Per 50)
Resources
Images
 
 
72C6 - Small Image
 
72C6 - Large Image
Attachments
 
 
72C6 - Specification Sheet
Other Links
 
 
72C6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Description
4-11/16SQ FLT CVR, 1/2" KO
extra long description
ABB 72 C 6 4-11/16 SQ CVR FLAT, 1/2
Product Type
4-11/16 SQ CVR Flat, 1/2 Ko
Long Description
Square Box Cover, 4-11/16 Inch Square, 1/2 Inch Knockout, Pre-Galvanized Steel, Flat
Additional Information
Knockouts
1
Manufacturer Information
Manufacturers Part Number
72 C 6
Brand
Steel City
GTIN
00785991145250
UPC
785991145250
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.392
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat