731511234 - 4-11/16SQ Ext RNG, 1-1/2"D

Steel City

  • $14.99 (Each)
  • $14.99 (Each)

  • $299.87 (Per 20)

  • $1,499.34 (Per 100)

In-Stock: 215 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
731511234
Manufacturer
Steel City
Manufacturer's Part Number
73151 1/2 3/4
Description
4-11/16SQ Ext RNG, 1-1/2"D
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 119.063 MM Length, 119.063 MM Width, Surface Mount, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991184051 / 00785991184051
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Carton
$299.87 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
215
Resources
Images
 
 
731511234 - Small Image
 
731511234 - Large Image
 
731511234 - Large Image
Attachments
 
 
731511234 - Specification Sheet
Other Links
 
 
731511234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
119.063 mm
Width
119.063 mm
Size
4-11/16 Inches Length x 4-11/16 Inches Width x 1-1/2 Inches Depth
Descriptions
Product Type
Square Box Extension Ring
Long Description
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 119.063 mm Length, 119.063 mm Width, Surface Mount, 0.63 lb/EA
Features
Square Box Extension Ring, 29.5 Cubic Inches, 4-11/16 Inches Square x 1-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit.
Short Description
4" Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 1/2" and 3/4" KO
Description
4-11/16SQ EXT RNG, 1-1/2"D
extra long description
ABB 73151 1/2 3/4 1/2 & 3/4 BOX EX
Construction
Welded
Additional Information
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
20 CT
for use with
Square Boxes
Made in USA
yes
number of outlet
1
Knockouts
10
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
73151 1/2 3/4
sub brand
Steel City
GTIN
00785991184051
UPC
785991184051
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Extension Rings
Packaging
Weight
0.63 lb/EA
Weight per each
0.625
Carton
20
Uses, Certifications, and Standards
Application
Conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat