731711234 - 4-11/16SQ Ext RNG, 2-1/8"D

Steel City

  • $11.69 (Each)
  • $11.69 (Each)

  • $233.78 (Per 20)

  • $1,168.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
731711234
Manufacturer
Steel City
Manufacturer's Part Number
73171 1/2 3/4
Description
4-11/16SQ Ext RNG, 2-1/8"D
Square Box Extension Ring, 42 Cubic Inches, 4-11/16 Inches Square X 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991185058 / 00785991185058
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Carton
$233.78 (Per 20)
Resources
360 Images
 
 
731711234 - 360 Image
Images
 
 
731711234 - Large Image
 
731711234 - Large Image
 
731711234 - Large Image
 
731711234 - Large Image
 
731711234 - Small Image
Attachments
 
 
731711234 - Specification Sheet
Other Links
 
 
731711234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches Length x 4-11/16 Inches Width x 2-1/8 Inches Depth
Descriptions
Product Type
1/2 & 3/4 Box Ext Ring 42CUB STL
extra long description
ABB 73171 1/2 3/4 1/2 & 3/4 BOX EX
Description
4-11/16SQ EXT RNG, 2-1/8"D
Long Description
Square Box Extension Ring, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Construction
Welded
Additional Information
number of outlet
1
Knockouts
12
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
73171 1/2 3/4
GTIN
00785991185058
UPC
785991185058
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Extension Rings
Packaging
Weight per each
0.85
Carton
20
Uses, Certifications, and Standards
standard
UL E2969
Application
For use with conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat