750M - Split Bolt Connector

Blackburn Mechanical

  • $102.60 (Each)
  • $102.60 (Each)

  • $1,846.84 (Per 18)

  • $10,260.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
750M
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
750M
Description
Split Bolt Connector
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and Tap 750 Kcmil-600 Kcmil, Conductor Range For Min Tap With One Max Main 4/0 STR
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200290 / 5414363146155 / 00783786200290
Weight per unit
1.705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.60 (Each)
Carton
$102.60 (Each)
Standard Packaging
$1,846.84 (Per 18)
Resources
Images
 
 
750M - Small Image
 
750M - Large Image
 
750M - Large Image
 
750M - Large Image
 
750M - Large Image
360 Images
 
 
750M - 360 Image
Attachments
 
 
750M - Specification Sheet
Other Links
 
 
750M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze Alloy
Material, Color, and Finish
Color
Metallic
Descriptions
Description
SPLIT BOLT CONNECTOR
Product Type
H-STRNGTH Splitblt Conn 750-600
extra long description
ABB 750M H-STRNGTH SPLITBLT CONN 75
Long Description
Type H - High Strength Split-Bolt Connector, Conductor Range for Equal Main and Tap 750 kcmil-600 kcmil, Conductor Range for Min Tap with One Max Main 4/0 Str
Special Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper alloy pressure bar
Manufacturer Information
Manufacturers Part Number
750M
Brand
Blackburn Mechanical
GTIN
00783786200290
UPC
783786200290
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
1.705
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat