820D - "F"Sty STL SW BX Supp

Steel City

  • $1.20 (Each)
  • $1.20 (Each)

  • $30.04 (Per 25)

  • $120.15 (Per 100)

  • $600.75 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
820D
Manufacturer
Steel City
Manufacturer's Part Number
820 D
Description
"F"Sty STL SW BX Supp
Old Work Switch Box, Steel, Silver, Wall Mount, 0.06 LB/Ea
Slang Terms
Battleship, Box Cleats, Bracket Set, Holdit Switch Box Support, Ice Skates, Madison Clip, Monkey Bars, Steamboat, Switch Box Support, Two Men In A Boat (ST. Louis Term), F Strap, Jiffy Clip: Box Support, Sheetrock Clamps, F-Clamps, F-Brackets, Sheetrock Support, F clips
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991152104 / 00785991152104
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$30.04 (Per 25)
Standard Packaging
$600.75 (Per 500)
Resources
Images
 
 
820D - Small Image
 
820D - Large Image
 
820D - Large Image
Specifications Sheets
 
 
820D - Specification Sheet
Attachments
 
 
820D - Specification Sheet
Other Links
 
 
820D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
Old Work Switch Box
Description
"F"STY STL SW BX SUPP
Short Description
Old Work Switch Box, Steel, Silver
Long Description
Old Work Switch Box, Steel, Silver, Wall Mount, 0.06 lb/EA
Features
Old Work Box Support, Pre-Galvanized Steel, Switch Box Steel-Mounting Holder, Maximum Wall Thickness 1-1/2 Inches.
extra long description
ABB 820 D STEEL BOX SUPPORT
Special Features
Mounts all types of wall material up to 1-1/2 inch maximum thickness
Also Known As...
Battleship
Box Cleats
Bracket Set
Holdit Switch Box Support
Ice Skates
Madison Clip
Monkey Bars
Steamboat
Switch Box Support
Two Men In A Boat (ST. Louis Term)
F Strap
Jiffy Clip: Box Support
Sheetrock Clamps
F-Clamps
F-Brackets
Sheetrock Support
F clips
Additional Information
Mounting Type
Wall Mount
Standards Met
UL E13938;CSA 5043
package quantity
500 PK;25 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Manufacturers Part Number
820 D
Brand
Steel City
GTIN
00785991152104
UPC
785991152104
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Supports
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
25
Package
500
Uses, Certifications, and Standards
Application
Old Work Application
standard
UL E13938, CSA 5043
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat