8221 - 3/4" Rigid Threadless Connector

T&B Ind Fitting

  • $15.55 (Each)
  • $15.55 (Each)

  • $388.63 (Per 25)

  • $1,554.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8221
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8221
Description
3/4" Rigid Threadless Connector
Connector, 3/4 In Trade Size, Natural, Non-Insulated, 1-3/4 In Length, 1-17/32 In Diameter, 25.88 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210082219 / 5414363146452 / 00786210082219
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.55 (Each)
Carton
$388.63 (Per 25)
Resources
Images
 
 
8221 - Small Image
 
8221 - Large Image
 
8221 - Large Image
Attachments
 
 
8221 - Specification Sheet
Other Links
 
 
8221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Length
1-3/4 in
Diameter
1-17/32 in;44.45 mm
Size
3/4 INCH
Descriptions
Product Type
Connector
Long Description
Connector, 3/4 in Trade Size, Natural, Non-Insulated, 1-3/4 in Length, 1-17/32 in Diameter, 25.88 lb/100
Features
1 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit.
Short Description
Connector, 3/4 in, Natural
extra long description
ABB 8221 3/4 RGD CONDUIT CONNECTOR
Description
3/4" RIGID THREADLESS CONNECTOR
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Non-Insulated
for use with
Rigid and IMC Conduit;Box or Enclosure
Standards Met
UL File No: E23018;CSA Certified
package quantity
25 PK (Inner);50 PK (Outer)
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
8221
GTIN
00786210082219
UPC
786210082219
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threadless Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
25.88 lb/100
Weight per each
0.259
Carton
25
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box/Enclosure or to Couple Ends of Threadless Conduit
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat