8521 - 1-1/2" Rigid Threadless Connector

T&B Ind Fitting

  • $77.13 (Each)
  • $77.13 (Each)

  • $154.27 (Per 2)

  • $771.34 (Per 10)

  • $7,713.41 (Per 100)

In-Stock: 84 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8521
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8521
Description
1-1/2" Rigid Threadless Connector
1-1/2 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210085210 / 5414363146698 / 00786210085210
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.13 (Each)
Carton
$154.27 (Per 2)
Standard Packaging
$771.34 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
84
Resources
Images
 
 
8521 - Small Image
 
8521 - Large Image
Attachments
 
 
8521 - Specification Sheet
Other Links
 
 
8521 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Product Type
1-1/2 Thdless Connector
extra long description
ABB 8521 1-1/2 THDLESS CONNECTOR
Long Description
1-1/2 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit
Description
1-1/2" RIGID THREADLESS CONNECTOR
Manufacturer Information
Manufacturers Part Number
8521
Brand
T&B Ind Fitting
GTIN
00786210085210
UPC
786210085210
Taxonomies, Classifications, and Categories
Type
Threadless Connector
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight per each
0.44
Carton
2
Package
10
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat