8821 - 3" Threadless Conn

T&B Ind Fitting

  • $420.58 (Each)
  • $420.58 (Each)

  • $42,058.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8821
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8821
Description
3" Threadless Conn
3 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210088211 / 5414363183167 / 00786210088211
Weight per unit
4.705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$420.58 (Each)
Carton
$420.58 (Each)
Resources
Images
 
 
8821 - Large Image
 
8821 - Small Image
Attachments
 
 
8821 - Specification Sheet
Other Links
 
 
8821 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
3 INCH
Descriptions
Description
3" THREADLESS CONN
Product Type
3 Threadless Conn.
extra long description
ABB 8821 3 THREADLESS CONN.
Long Description
3 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit
Manufacturer Information
Manufacturers Part Number
8821
Brand
T&B Ind Fitting
GTIN
00786210088211
UPC
786210088211
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threadless Connector
Packaging
Weight per each
4.705
Carton
1
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat