8851 - 3-1/2" Rigid NT Connector

T&B Ind Fitting

  • $665.49 (Each)
  • $665.49 (Each)

  • $66,549.06 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8851
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8851
Description
3-1/2" Rigid NT Connector
3-1/2 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210088518 / 5414363183198 / 00786210088518
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$665.49 (Each)
Carton
$665.49 (Each)
Resources
Images
 
 
8851 - Small Image
 
8851 - Large Image
Attachments
 
 
8851 - Specification Sheet
Other Links
 
 
8851 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
3-1/2 Inch
Descriptions
Product Type
3-1/2 Thdless Conn.
Description
3-1/2" RIGID NT CONNECTOR
Long Description
3-1/2 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit
extra long description
ABB 8851 3-1/2 THDLESS CONN.
Manufacturer Information
Manufacturers Part Number
8851
Brand
T&B Ind Fitting
GTIN
00786210088518
UPC
786210088518
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
Threadless Connector
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat