A10014SS - 1/4" SS Spring Nut

Superstrut

  • $15.74 (Each)
  • $15.74 (Each)

  • $1,573.81 (Per 100)

  • $7,869.05 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A10014SS
Manufacturer
Superstrut
Manufacturer's Part Number
A100 1/4SS
Description
1/4" SS Spring Nut
Spring Nut, Stainless Steel, Electro-Galvanized, 1.338 In Length, 0.785 In Width, 0.238 In Height, 1/4 In Size, Unc Connection, 1 Hole, 7.13 LB/100
Slang Terms
Spring Nut (Strut), Boingie Nut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/GTIN
616013296165 / 00616013296165
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.74 (Each)
Carton
$1,573.81 (Per 100)
Standard Packaging
$7,869.05 (Per 500)
Resources
Images
 
 
A10014SS - Small Image
 
A10014SS - Large Image
 
A10014SS - Large Image
Attachments
 
 
A10014SS - Specification Sheet
Other Links
 
 
A10014SS - Other
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Size
1/4 in
Length
1.338 in;33.99 mm
Width
0.785 in;19.9 mm
Height
0.238 in;6.1 mm
Descriptions
Description
1/4" SS SPRING NUT
Product Type
Spring Nut
Long Description
Spring Nut, Stainless Steel, Electro-Galvanized, 1.338 in Length, 0.785 in Width, 0.238 in Height, 1/4 in Size, UNC Connection, 1 hole, 7.13 lb/100
Features
Nut, Spring, Size 1/4 Inch, Stainless Steel, For use with A and C Series Channel and Inserts
Short Description
Spring Nut, Stainless Steel, Electro-Galvanized, 1/4 in
Special Features
All Springs shall Mechanically Attached to Channel Nut
extra long description
ABB A100 1/4SS REG SPRING NUT SZ 1/
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Connection Type
UNC
Number of Holes
1
for use with
A and C Series Channel and Inserts
package quantity
100 CT;500 PK
Made in USA
yes
Thread Size
1/4 - 20
Thread Type
Unified National Coarse (UNC)
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A100 1/4SS
sub brand
Superstrut(R)
GTIN
00616013296165
UPC
616013296165
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight
7.13 lb/100
Weight per each
0.071
Carton
100
Package
500
Uses, Certifications, and Standards
Application
For use with A and C series channel and inserts
You must have an account to view stock levels
There were no add-on items found for A10014SS.

* All prices subject to change.