A10038 - 3/8" Spring Nut

Superstrut

  • $2.90 (Each)
  • $2.90 (Each)

  • $289.76 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A10038
Manufacturer
Superstrut
Manufacturer's Part Number
A100 3/8
Description
3/8" Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 1 Hole, 9.06 LB/100
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/EAN/GTIN
616013296219 / 5414363147060 / 00616013296219
Weight per unit
0.091 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$289.76 (Per 100)
Resources
Images
 
 
A10038 - Small Image
 
A10038 - Large Image
 
A10038 - Large Image
Attachments
 
 
A10038 - Specification Sheet
Other Links
 
 
A10038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Color
Silver
Dimensions and Weight
Length
1.338 in;33.99 mm
Width
0.785 in;19.9 mm
Height
0.358 in;9.1 mm
Size
3/8 in
Descriptions
Description
3/8" SPRING NUT
Product Type
Spring Nut
Long Description
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.358 in Height, 3/8 in Size, UNC Connection, 3/8 in - 16 Connection Size, 1 hole, 9.06 lb/100
Features
Nut, Spring, Size 3/8 Inch, Steel, For use with A and C Series Channel and Inserts
Short Description
Spring Nut, Steel, Electro-Galvanized, 3/8 in
Special Features
All Springs shall Mechanically Attached to Channel Nut
extra long description
ABB A100 3/8 REG SPRING NUT SZ 3/8I
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Connection Type
UNC
connection size
3/8 in - 16
Number of Holes
1
for use with
A and C Series Channel and Inserts
package quantity
100 CT
Made in USA
yes
Thread Size
3/8 - 16
Thread Type
Unified National Coarse (UNC)
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A100 3/8
sub brand
Superstrut(R)
GTIN
00616013296219
UPC
616013296219
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight
9.06 lb/100
Weight per each
0.091
Carton
100
Uses, Certifications, and Standards
Application
For use with A and C series channel and inserts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat