A10038SS - 3/8" SS Spring Nut

Superstrut

  • $13.74 (Each)
  • $13.74 (Each)

  • $1,374.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A10038SS
Manufacturer
Superstrut
Manufacturer's Part Number
A100 3/8SS
Description
3/8" SS Spring Nut
Spring Nut, Stainless Steel, Electro-Galvanized, 1.338 In Length, 0.785 In Width, 0.358 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 1 Hole, 8.63 LB/100
Slang Terms
Spring Nut (Strut), Boingie Nut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/GTIN
616013296240 / 00616013296240
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.74 (Each)
Carton
$1,374.31 (Per 100)
Resources
Images
 
 
A10038SS - Small Image
 
A10038SS - Large Image
 
A10038SS - Large Image
Specifications Sheets
 
 
A10038SS - Specification Sheet
Attachments
 
 
A10038SS - Specification Sheet
Other Links
 
 
A10038SS - Other
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Length
1.338 in;33.99 mm
Width
0.785 in;19.9 mm
Height
0.358 in;9.1 mm
Size
3/8 in
Descriptions
Description
3/8" SS SPRING NUT
Long Description
Spring Nut, Stainless Steel, Electro-Galvanized, 1.338 in Length, 0.785 in Width, 0.358 in Height, 3/8 in Size, UNC Connection, 3/8 in - 16 Connection Size, 1 hole, 8.63 lb/100
Features
Nut, Spring, Size 3/8 Inch, Stainless Steel, For use with A and C Series Channel and Inserts
Short Description
Spring Nut, Stainless Steel, Electro-Galvanized, 3/8 in
Special Features
All Springs shall Mechanically Attached to Channel Nut
Product Type
Spring Nut
extra long description
ABB A100 3/8SS REG SPRING NUT SZ 3/
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Connection Type
UNC
connection size
3/8 in - 16
Number of Holes
1
for use with
A and C Series Channel and Inserts
package quantity
100 CT;500 PK
Made in USA
yes
Thread Size
3/8 - 16
Thread Type
Unified National Coarse (UNC)
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A100 3/8SS
sub brand
Superstrut(R)
GTIN
00616013296240
UPC
616013296240
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight
8.63 lb/100
Weight per each
0.086
Carton
100
Uses, Certifications, and Standards
Application
For use with A and C series channel and inserts
You must have an account to view stock levels

* All prices subject to change.