A100516 - 5/16" Spring Nut

Superstrut

  • $7.34 (Each)
  • $7.34 (Each)

  • $366.78 (Per 50)

  • $733.56 (Per 100)

  • $1,833.90 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A100516
Manufacturer
Superstrut
Manufacturer's Part Number
A100 5/16
Description
5/16" Spring Nut
Nut, Spring, Size 5/16 Inch, Steel, For Use With A and C Series Channel and Inserts
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/EAN/GTIN
616013296172 / 5415022256550 / 00616013296172
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.34 (Each)
Carton
$366.78 (Per 50)
Standard Packaging
$1,833.90 (Per 250)
Resources
Images
 
 
A100516 - Small Image
 
A100516 - Large Image
Attachments
 
 
A100516 - Specification Sheet
Other Links
 
 
A100516 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Dimensions and Weight
Height
0.358 in
Width
1.338 in
Descriptions
extra long description
ABB A100 5/16 REG SPRING NUT SZ 5/1
Description
5/16" SPRING NUT
Product Type
Reg Spring Nut SZ 5/16IN STL
Long Description
Nut, Spring, Size 5/16 Inch, Steel, For use with A and C Series Channel and Inserts
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
5/16 -18
Thread Type
Unified National Coarse (UNC)
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A100 5/16
GTIN
00616013296172
UPC
616013296172
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight per each
0.094
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For use with A and C series channel and inserts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat