A120010HDG - 12G 1-5/8"X1-5/8" 10FT Hdgal Solid Strut

Superstrut

  • $137.25 (Per 10 Feet)
  • $13.72 (Per Foot)

  • $137.25 (Per 10 Feet)

  • $1,372.45 (Per 100 Feet)

  • $6,862.25 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A120010HDG
Manufacturer
Superstrut
Manufacturer's Part Number
A1200 10HDG
Description
12G 1-5/8"X1-5/8" 10FT Hdgal Solid Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Hot-Dip Galvanized Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/EAN/GTIN
616013101056 / 5415022256161 / 00616013101056
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$13.72 (Per Foot)
Carton
$137.24 (Per 10 Feet)
Standard Packaging
$6,862.25 (Per 500 Feet)
Resources
Images
 
 
A120010HDG - Small Image
 
A120010HDG - Large Image
Attachments
 
 
A120010HDG - Specification Sheet
Other Links
 
 
A120010HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Depth
1-5/8
Width
1-5/8
Length
10 ft
Height
1-5/8 in
Thickness
12 AWG
Descriptions
Product Type
Standard Channel
Description
12G 1-5/8"X1-5/8" 10FT HDGAL SOLID STRUT
Long Description
Standard Channel, Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 190 lb/100
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Short Description
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft
extra long description
ABB A1200 10HDG CHNL 12GA 1-5/8X1-5
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
package quantity
10 PK;500 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200 10HDG
sub brand
Superstrut(R)
GTIN
00616013101056
UPC
616013101056
Taxonomies, Classifications, and Categories
Type
Metal Channels
Category Description
STRUT CHANNEL
Availability
minimum qty
10
Packaging
Weight
190 lb/100
Weight per foot
1.9
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat