A120010PG - 12G 1-5/8"X1-5/8" 10FT Pgal Solid Strut

Superstrut

  • $63.92 (Per 10 Feet)
  • $6.39 (Per Foot)

  • $63.92 (Per 10 Feet)

  • $639.18 (Per 100 Feet)

  • $3,195.90 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A120010PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1200 10PG
Description
12G 1-5/8"X1-5/8" 10FT Pgal Solid Strut
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 1.9 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013100134 / 00616013100134
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$6.39 (Per Foot)
Carton
$3,195.90 (Per 500 Feet)
Standard Packaging
$63.92 (Per 10 Feet)
Resources
Images
 
 
A120010PG - Small Image
 
A120010PG - Large Image
 
A120010PG - Large Image
Other Links
 
 
A120010PG - Other
Attachments
 
 
A120010PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Length
10 ft
Height
1-5/8 in
Thickness
12 AWG
Depth
1-5/8 In
Width
1-5/8 in
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT PGAL SOLID STRUT
Product Type
Standard Channel
Long Description
Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 1.9 lb
Short Description
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
similar brands
Unistrut
extra long description
ABB A1200 10PG CHNL 12GA 1-5/8X1-5/
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
1-1/8 in
slot size
9/16 in
package quantity
10 PK;500 CT
Made in USA
yes
gauge
12 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200 10PG
sub brand
Superstrut(R)
GTIN
00616013100134
UPC
616013100134
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
1.9 lb
Weight per foot
1.9
Carton
500
Package
10
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat