A120010SS - 12G 1-5/8"X1-5/8" 10FT SS Solid Strut

Superstrut

  • $358.05 (Per 10 Feet)
  • $35.81 (Per Foot)

  • $358.05 (Per 10 Feet)

  • $3,580.54 (Per 100 Feet)

  • $17,902.70 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A120010SS
Manufacturer
Superstrut
Manufacturer's Part Number
A1200 10SS
Description
12G 1-5/8"X1-5/8" 10FT SS Solid Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Type 304 Stainless Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
616013100141 / 00616013100141
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$35.81 (Per Foot)
Carton
$358.05 (Per 10 Feet)
Standard Packaging
$17,902.70 (Per 500 Feet)
Resources
Images
 
 
A120010SS - Small Image
 
A120010SS - Large Image
Attachments
 
 
A120010SS - Specification Sheet
Other Links
 
 
A120010SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT SS SOLID STRUT
Product Type
CHNL 12GA 1-5/8X1-5/8 10FT STN STL
similar brands
Unistrut
Long Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Type 304 Stainless Steel
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
extra long description
ABB A1200 10SS CHNL 12GA 1-5/8X1-5/
Also Known As...
Strut channel
Strut
Additional Information
gauge
12 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200 10SS
GTIN
00616013100141
UPC
616013100141
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
1.9
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat