A120020PG - 12G 1-5/8"X1-5/8" 20FT Pgal Solid DP Strut

Superstrut

  • $138.45 (Per 20 Feet)
  • $6.92 (Per Foot)

  • $138.45 (Per 20 Feet)

  • $692.27 (Per 100 Feet)

  • $3,461.35 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
A120020PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1200 20PG
Description
12G 1-5/8"X1-5/8" 20FT Pgal Solid DP Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013100189 / 00616013100189
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$6.92 (Per Foot)
Carton
$138.45 (Per 20 Feet)
Standard Packaging
$3,461.35 (Per 500 Feet)
Resources
Images
 
 
A120020PG - Small Image
 
A120020PG - Large Image
Attachments
 
 
A120020PG - Specification Sheet
Other Links
 
 
A120020PG - Other
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8
Depth
1-5/8
Length
240
Descriptions
Product Type
CHNL 12GA 1-5/8X1-5/8 20FT PG STL
Description
12G 1-5/8"X1-5/8" 20FT PGAL SOLID DP STRUT
Long Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
extra long description
ABB A1200 20PG CHNL 12GA 1-5/8X1-5/
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
Manufacturer Information
Manufacturers Part Number
A1200 20PG
Brand
Superstrut
GTIN
00616013100189
UPC
616013100189
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
20
Packaging
Weight per foot
1.9
Carton
20
Package
500
Uses, Certifications, and Standards
Application
Support and framing applications
You must have an account to view stock levels

* All prices subject to change.