A1200HS20PG - 12G 1-5/8"X1-5/8" 20FT Pgal HLF Slot Strut

Superstrut

  • $148.15 (Per 20 Feet)
  • $7.41 (Per Foot)

  • $148.15 (Per 20 Feet)

  • $740.73 (Per 100 Feet)

  • $3,703.65 (Per 500 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1200HS20PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1200HS 20PG
Description
12G 1-5/8"X1-5/8" 20FT Pgal HLF Slot Strut
Half-Slot Channel, Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.69 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
00616013100288 / 00616013100288
Weight per unit
1.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$7.41 (Per Foot)
Carton
$148.15 (Per 20 Feet)
Standard Packaging
$3,703.65 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
A1200HS20PG - Small Image
 
A1200HS20PG - Large Image
 
A1200HS20PG - Large Image
Other Links
 
 
A1200HS20PG - Other
Attachments
 
 
A1200HS20PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Depth
1-5/8
Height
1-5/8 in
Length
20 ft
Thickness
12 AWG
Width
1-5/8
Descriptions
Description
12G 1-5/8"X1-5/8" 20FT PGAL HLF SLOT STRUT
Extra Long Description
ABB A1200HS 20PG HS CHNL 12GA 1-5/8
Long Description
Half-Slot Channel, Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.69 lb/100
Product Type
Standard Channel
Short Description
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 20 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Additional Information
Center Spacing
2 in
Gauge
12
Made In USA
yes
Package Quantity
20 PK;500 CT
Slot Size
9/16 x 1-1/8 in
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200HS 20PG
Sub Brand
Superstrut(R)
GTIN
00616013100288
UPC
00616013100288
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
Minimum Qty
20
Packaging
Weight
1.69 lb/100
Weight per foot
1.69
Carton
20
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat