A120210HDG - 12G 1-5/8"X1-5/8" 10FT Hdgal BK to BK SLD STR

Superstrut

  • $265.27 (Per 10 Feet)
  • $26.53 (Per Foot)

  • $265.27 (Per 10 Feet)

  • $2,652.66 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A120210HDG
Manufacturer
Superstrut
Manufacturer's Part Number
A1202 10HDG
Description
12G 1-5/8"X1-5/8" 10FT Hdgal BK to BK SLD STR
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Hot-Dip Galvanized Steel, Back to Back Combination
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013101216 / 00616013101216
Weight per unit
3.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$26.53 (Per Foot)
Carton
$265.27 (Per 10 Feet)
Resources
Images
 
 
A120210HDG - Small Image
 
A120210HDG - Large Image
Attachments
 
 
A120210HDG - Specification Sheet
Other Links
 
 
A120210HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Depth
1-5/8
Width
1-5/8
Length
120
Descriptions
Product Type
CHNL BK-BK 12GA 1-5/8X1-5/8 10FT HD
Description
12G 1-5/8"X1-5/8" 10FT HDGAL BK TO BK SLD STR
extra long description
ABB A1202 10HDG CHNL BK-BK 12GA 1-5
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Long Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Hot-Dip Galvanized Steel, Back to Back Combination
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1202 10HDG
GTIN
00616013101216
UPC
616013101216
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
3.63
Carton
10
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat