A120220EG - BLTD 1-5/8X1-5/8X240" BK to BK Egvl SLD CHNL

Superstrut

  • $371.14 (Per 20 Feet)
  • $18.56 (Per Foot)

  • $371.14 (Per 20 Feet)

  • $1,855.70 (Per 100 Feet)

  • $4,453.68 (Per 240 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A120220EG
Manufacturer
Superstrut
Manufacturer's Part Number
A1202 20EG
Description
BLTD 1-5/8X1-5/8X240" BK to BK Egvl SLD CHNL
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel, Back to Back Combination
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013098547 / 00616013098547
Weight per unit
3.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$18.56 (Per Foot)
Carton
$4,453.68 (Per 240 Feet)
Resources
Images
 
 
A120220EG - Small Image
 
A120220EG - Large Image
Attachments
 
 
A120220EG - Specification Sheet
Other Links
 
 
A120220EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Depth
1-5/8
Width
1-5/8
Length
240
Descriptions
extra long description
ABB A1202 20EG CHNL BK-BK 12GA 1-5/
Product Type
CHNL BK-BK 12GA 1-5/8X1-5/8 20FT Eg
Description
BLTD 1-5/8X1-5/8X240" BK TO BK EGVL SLD CHNL
Long Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel, Back to Back Combination
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
Manufacturer Information
Manufacturers Part Number
A1202 20EG
Brand
Superstrut
GTIN
00616013098547
UPC
616013098547
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
20
Packaging
Weight per foot
3.92
Carton
240
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat