A1202HS10HDG - 12G 1-5/8"X1-5/8" 10FT Hdgal BK to BK HS STRT

Superstrut

  • $265.27 (Per 10 Feet)
  • $26.53 (Per Foot)

  • $265.27 (Per 10 Feet)

  • $2,652.65 (Per 100 Feet)

  • $6,631.62 (Per 250 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1202HS10HDG
Manufacturer
Superstrut
Manufacturer's Part Number
A1202HS 10HDG
Description
12G 1-5/8"X1-5/8" 10FT Hdgal BK to BK HS STRT
Half-Slot Channel, Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 3.53 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013100943 / 00616013100943
Weight per unit
3.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$26.53 (Per Foot)
Carton
$265.26 (Per 10 Feet)
Standard Packaging
$6,631.62 (Per 250 Feet)
Resources
Images
 
 
A1202HS10HDG - Small Image
 
A1202HS10HDG - Large Image
 
A1202HS10HDG - Large Image
 
A1202HS10HDG - Large Image
Attachments
 
 
A1202HS10HDG - Specification Sheet
Other Links
 
 
A1202HS10HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Length
10 ft
Height
1-5/8 in
Thickness
12 AWG
Depth
1-5/8
Width
1-5/8
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT HDGAL BK TO BK HS STRT
Product Type
Half-Slot Channel
Standard Channel
Long Description
Half-Slot Channel, Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 3.53 lb
Short Description
1-5/8" x 3-1/4" Half-Slot Channel, Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
extra long description
ABB A1202HS 10HDG HALF SLOT CHNL BK
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
9/16 x 1-1/8 in
Number of Channels
2
Center Spacing
2 in
package quantity
10 PK;250 CT
Made in USA
yes
gauge
12
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A1202HS 10HDG
sub brand
Superstrut(R)
GTIN
00616013100943
UPC
616013100943
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
3.53 lb
Weight per foot
3.53
Carton
10
Package
250
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat