A1202HS20EG - BLTD 1-5/8X1-5/8X240" BK to BK Eglv SLT CHNL

Superstrut

  • $401.96 (Per 20 Feet)
  • $20.10 (Per Foot)

  • $401.96 (Per 20 Feet)

  • $2,009.81 (Per 100 Feet)

  • $4,823.54 (Per 240 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1202HS20EG
Manufacturer
Superstrut
Manufacturer's Part Number
A1202HS 20EG
Description
BLTD 1-5/8X1-5/8X240" BK to BK Eglv SLT CHNL
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Half Slotted Electro-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers, Back to Back Combination
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013098523 / 00616013098523
Weight per unit
3.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$20.10 (Per Foot)
Carton
$4,823.54 (Per 240 Feet)
Resources
Images
 
 
A1202HS20EG - Small Image
 
A1202HS20EG - Large Image
 
A1202HS20EG - Large Image
Attachments
 
 
A1202HS20EG - Specification Sheet
Other Links
 
 
A1202HS20EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
SilverGalv
Dimensions and Weight
Width
1-5/8
Depth
1-5/8
Length
240
Descriptions
Long Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Half Slotted Electro-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
extra long description
ABB A1202HS 20EG HALF SLOT CHNL BK-
Product Type
Half Slot CHNL BK-BK 12GA 20FT Eg
Description
BLTD 1-5/8X1-5/8X240" BK TO BK EGLV SLT CHNL
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
Manufacturer Information
Manufacturers Part Number
A1202HS 20EG
Brand
Superstrut
GTIN
00616013098523
UPC
616013098523
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
20
Packaging
Weight per foot
3.96
Carton
240
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat