A1202HS20HDG - 12G 1-5/8"X1-5/8" 20FT Hdgal BK to BK HS Strut

Superstrut

  • $530.53 (Per 20 Feet)
  • $26.53 (Per Foot)

  • $530.53 (Per 20 Feet)

  • $2,652.65 (Per 100 Feet)

  • $6,366.36 (Per 240 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1202HS20HDG
Manufacturer
Superstrut
Manufacturer's Part Number
A1202HS 20HDG
Description
12G 1-5/8"X1-5/8" 20FT Hdgal BK to BK HS Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Half Slotted Hot-Dip Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers, Back to Back Combination
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013008560 / 00616013008560
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$26.53 (Per Foot)
Carton
$530.53 (Per 20 Feet)
Standard Packaging
$6,366.36 (Per 240 Feet)
Resources
Images
 
 
A1202HS20HDG - Small Image
 
A1202HS20HDG - Large Image
 
A1202HS20HDG - Large Image
Attachments
 
 
A1202HS20HDG - Specification Sheet
Other Links
 
 
A1202HS20HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Depth
1-5/8
Width
1-5/8
Length
240
Descriptions
Description
12G 1-5/8"X1-5/8" 20FT HDGAL BK TO BK HS STRUT
extra long description
ABB A1202HS 20HDG HALF SLOT CHNL BK
Product Type
Half Slot CHNL BK-BK 12GA 20FT HDG
similar brands
Unistrut
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Long Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Half Slotted Hot-Dip Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1202HS 20HDG
GTIN
00616013008560
UPC
616013008560
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
20
Packaging
Weight per foot
1.9
Carton
20
Package
240
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat