A1400HS20EG - 1-5/8X1-5/8X240" Eg 14G 1/2 SLT CHNL

Superstrut

  • $179.57 (Per 20 Feet)
  • $8.98 (Per Foot)

  • $179.57 (Per 20 Feet)

  • $897.87 (Per 100 Feet)

  • $4,489.35 (Per 500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1400HS20EG
Manufacturer
Superstrut
Manufacturer's Part Number
A1400HS 20EG
Description
1-5/8X1-5/8X240" Eg 14G 1/2 SLT CHNL
Channel, 14 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Half Slot Electro-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013099193 / 00616013099193
Weight per unit
1.396 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$8.98 (Per Foot)
Carton
$179.57 (Per 20 Feet)
Standard Packaging
$4,489.35 (Per 500 Feet)
Resources
Images
 
 
A1400HS20EG - Small Image
 
A1400HS20EG - Large Image
Attachments
 
 
A1400HS20EG - Specification Sheet
Other Links
 
 
A1400HS20EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
SilverGalv
Dimensions and Weight
Depth
1-5/8
Width
1-5/8
Length
240
Descriptions
Description
1-5/8X1-5/8X240" EG 14G 1/2 SLT CHNL
Product Type
HS CHNL 14GA 1-5/8X1-5/8 20FT Eg
similar brands
Unistrut
extra long description
ABB A1400HS 20EG HS CHNL 14GA 1-5/8
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Half Slot Electro-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1400HS 20EG
GTIN
00616013099193
UPC
616013099193
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
20
Packaging
Weight per foot
1.396
Carton
20
Package
500
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat