A182141 - 1/4" Stud Nut

Superstrut

  • $14.37 (Each)
  • $14.37 (Each)

  • $718.71 (Per 50)

  • $1,437.42 (Per 100)

  • $3,593.55 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A182141
Manufacturer
Superstrut
Manufacturer's Part Number
A182 1/4 1
Description
1/4" Stud Nut
Nut, Regular Spring Stud, Bolt Diameter 1/4 Inch, Length 1 Inch, Steel, For Use With A and C Series Channels
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161721 - Spring nuts
UPC/GTIN
616013351475 / 00616013351475
Weight per unit
0.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.37 (Each)
Carton
$718.71 (Per 50)
Standard Packaging
$3,593.55 (Per 250)
Resources
Images
 
 
A182141 - Small Image
 
A182141 - Large Image
Other Links
 
 
A182141 - Other
Attachments
 
 
A182141 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Descriptions
Description
1/4" STUD NUT
Long Description
Nut, Regular Spring Stud, Bolt Diameter 1/4 Inch, Length 1 Inch, Steel, For use with A and C Series Channels
Special Features
SilverGalv finish will not chip or peel
Product Type
Reg SPR Stud Nut SZ 1/4X1IN STL
extra long description
ABB A182 1/4 1 REG SPR STUD NUT SZ
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A182 1/4 1
GTIN
00616013351475
UPC
616013351475
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight per each
0.079
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For use with all A and C series channels
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat