A213 - Internal Channel Joiner

Superstrut

  • $68.17 (Each)
  • $68.17 (Each)

  • $1,704.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A213
Manufacturer
Superstrut
Manufacturer's Part Number
A-213
Description
Internal Channel Joiner
Support, U Shape Channel Joiner, Length 4-1/2 Inches, Depth 1-11/32 Inches, Width 1-3/8 Inches, Holes 3/4-16 Inch Unf Thread On 1-7/8 Inch Centers, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/EAN/GTIN
616013068564 / 5414363147190 / 00616013068564
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.17 (Each)
Carton
$1,704.25 (Per 25)
Resources
Images
 
 
A213 - Small Image
 
A213 - Large Image
 
A213 - Large Image
 
A213 - Large Image
 
A213 - Large Image
360 Images
 
 
A213 - 360 Image
Attachments
 
 
A213 - Specification Sheet
Other Links
 
 
A213 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gold
Finish
GoldGalv/Standard
Dimensions and Weight
Depth
1-11/32 in
Length
4-1/2 in
Descriptions
Long Description
Support, U Shape Channel Joiner, Length 4-1/2 Inches, Depth 1-11/32 Inches, Width 1-3/8 Inches, Holes 3/4-16 Inch UNF Thread on 1-7/8 Inch Centers, Steel
Special Features
Excellent corrosion reisistance
Product Type
A1200 Series Internal Joiner
Description
INTERNAL CHANNEL JOINER
extra long description
ABB A-213 A1200 SERIES INTERNAL JOI
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A-213
GTIN
00616013068564
UPC
616013068564
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat