A218 - 9 Hole 3 Wing Connector Yellow Zinc Fitting

Superstrut

  • $78.44 (Each)
  • $78.44 (Each)

  • $784.38 (Per 10)

  • $7,843.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A218
Manufacturer
Superstrut
Manufacturer's Part Number
A218
Description
9 Hole 3 Wing Connector Yellow Zinc Fitting
Wing Shape Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-7/8 In Length, 5.875 In Width, 1/4 In Thickness, 1 In Hole Size, 9 Holes, 137.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30241504 - Base plate
UPC/GTIN
616013264850 / 00616013264850
Weight per unit
1.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.44 (Each)
Carton
$784.38 (Per 10)
Resources
Images
 
 
A218 - Small Image
 
A218 - Large Image
Specifications Sheets
 
 
A218 - Specification Sheet
Attachments
 
 
A218 - Specification Sheet
Other Links
 
 
A218 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold Galvanized/Standard
Color
Yellow
Dimensions and Weight
Thickness
1/4 in
Length
3-7/8 in
Width
5-7/8 in
Descriptions
Description
9 HOLE 3 WING CONNECTOR YELLOW ZINC FITTING
Product Type
Wing Shape Fitting
Long Description
Wing Shape Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-7/8 in Length, 5.875 in Width, 1/4 in Thickness, 1 in Hole Size, 9 Holes, 137.5 lb/100
Features
Fitting, Wing Shape, Totat Length 3-7/8 Inches, Total Width 5-7/8 Inches, Post Length 1-5/8 Inch, Post Width 1-21/32 Inch, Hole Diameter 1 Inch, Steel
Short Description
9 Hole, 3 Wing Shape Fitting, Steel, Gold Galvanized/Standard
Special Features
Excellent Corrosion Resistance
extra long description
ABB A218 WING SHAPE FTG LEN3-7/8IN
Additional Information
package quantity
10 CT
Made in USA
yes
Number of Holes
9
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A218
sub brand
Superstrut(R)
GTIN
00616013264850
UPC
616013264850
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
137.5 lb/100
Weight per each
1.375
Carton
10
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat