A243D - 1/2" Ent Threaded Adapter

Carlon

  • $5.78 (Each)
  • $5.78 (Each)

  • $578.02 (Per 100)

  • $867.03 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A243D
Manufacturer
Carlon
Manufacturer's Part Number
A243D
Description
1/2" Ent Threaded Adapter
Ent Flexible Raceway, 1/2 In Trade Size, Male, Polycarbonate Material, 1.406 In Length, 0.63 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
034481008576 / 5415022438567 / 00034481008576
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.78 (Each)
Carton
$867.03 (Per 150)
Resources
Images
 
 
A243D - Small Image
 
A243D - Large Image
 
A243D - Large Image
 
A243D - Large Image
 
A243D - Large Image
 
A243D - Large Image
360 Images
 
 
A243D - 360 Image
Attachments
 
 
A243D - Specification Sheet
Other Links
 
 
A243D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Dimensions and Weight
Length
1.406 in
Descriptions
Product Type
ENT Flexible Raceway
Long Description
ENT Flexible Raceway, 1/2 in Trade Size, Male, Polycarbonate Material, 1.406 in Length, 0.63 lb/100
Features
One Piece Threaded Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarbonate, Pack of 150.
Short Description
ENT Flexible Raceway, 1/2 in x 1.406 in, Polycarbonate, 150 PK
Special Features
Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT
Description
1/2" ENT THREADED ADAPTER
extra long description
ABB A243D 1/2 IN ENT MALE ADAPTER T
Additional Information
gender
Male
Standards Met
UL Standard: E86720
package quantity
150 PK
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A243D
sub brand
Carlon
GTIN
00034481008576
UPC
034481008576
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.63 lb/100
Weight per each
0.001
Carton
150
Uses, Certifications, and Standards
Application
Damp Location
standard
UL e86720
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat