A243E - 3/4" Ent Threaded Male Adapter

Carlon

  • $10.35 (Each)
  • $10.35 (Each)

  • $1,034.79 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A243E
Manufacturer
Carlon
Manufacturer's Part Number
A243E
Description
3/4" Ent Threaded Male Adapter
Ent Flexible Raceway, 3/4 In Trade Size, Male, Polycarbonate Material, 1.541 In Length, 2.5 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
034481008583 / 5415022438222 / 00034481008583
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.35 (Each)
Carton
$1,034.79 (Per 100)
Resources
Images
 
 
A243E - Small Image
 
A243E - Large Image
 
A243E - Large Image
360 Images
 
 
A243E - 360 Image
Attachments
 
 
A243E - Specification Sheet
Other Links
 
 
A243E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Dimensions and Weight
Length
1.541 in
Descriptions
Product Type
ENT Flexible Raceway
Long Description
ENT Flexible Raceway, 3/4 in Trade Size, Male, Polycarbonate Material, 1.541 in Length, 2.5 lb/100
Features
One Piece Threaded Adapter, Size 3/4 Inch, Length 1.541 Inches, Material Polycarbonate, Pack of 100.
Short Description
ENT Flexible Raceway, 3/4 in x 1.541 in, Polycarbonate
Special Features
Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT
extra long description
ABB A243E 3/4 IN ENT MALE ADAPTER T
Description
3/4" ENT THREADED MALE ADAPTER
Additional Information
gender
Male
Standards Met
UL Standard: E86720
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A243E
sub brand
Carlon
GTIN
00034481008583
UPC
034481008583
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Trade Size
Trade Size
3/4 in
Packaging
Weight
2.5 lb/100
Weight per each
0.025
Carton
100
Uses, Certifications, and Standards
Application
Damp Location
standard
UL e86720
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat