A243F - 1" Ent Threaded Adapter

Carlon

  • $16.39 (Each)
  • $16.39 (Each)

  • $819.70 (Per 50)

  • $1,639.39 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A243F
Manufacturer
Carlon
Manufacturer's Part Number
A243F
Description
1" Ent Threaded Adapter
One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481008590 / 5415022438604 / 00034481008590
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.39 (Each)
Carton
$819.70 (Per 50)
Resources
Images
 
 
A243F - Small Image
 
A243F - Large Image
Attachments
 
 
A243F - Specification Sheet
Other Links
 
 
A243F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Ent Adptr 1IN Blue PC
Description
1" ENT THREADED ADAPTER
Long Description
One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue
Special Features
Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT
extra long description
ABB A243F ENT ADPTR 1IN BLUE PC
Manufacturer Information
Manufacturers Part Number
A243F
Brand
Carlon
GTIN
00034481008590
UPC
034481008590
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Packaging
Weight per each
0.025
Carton
50
Uses, Certifications, and Standards
Application
Suitable for damp locations
standard
UL E86720 / UL E86720
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat