A253E - 3/4" Ent Term Adapter

Carlon

  • $6.51 (Each)
  • $6.51 (Each)

  • $651.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A253E
Manufacturer
Carlon
Manufacturer's Part Number
A253E
Description
3/4" Ent Term Adapter
One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack Of 100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
034481008613 / 5415022438260 / 00034481008613
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$651.30 (Per 100)
Resources
Images
 
 
A253E - Small Image
 
A253E - Large Image
Attachments
 
 
A253E - Specification Sheet
Other Links
 
 
A253E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 Inch Male Adapter Snap-In
Description
3/4" ENT TERM ADAPTER
extra long description
ABB A253E 3/4 INCH MALE ADAPTER SNA
Long Description
One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack of 100
Special Features
Snap-In
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A253E
GTIN
00034481008613
UPC
034481008613
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
standard
UL e86720
Application
When one-piece quick connect snap-in terminator adapters are installed in a concrete application, Carlons flat sealing washers must be used on the box connection ends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat