A253F - 1" Ent Term Adapter

Carlon

  • $10.97 (Each)
  • $10.97 (Each)

  • $548.48 (Per 50)

  • $1,096.97 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A253F
Manufacturer
Carlon
Manufacturer's Part Number
A253F
Description
1" Ent Term Adapter
One Piece Snap In Adapter, Size 1 Inch, Length 1.666 Inches, Material Polycarbonate, Color Blue, Pack Of 50
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481008620 / 5415022438666 / 00034481008620
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.97 (Each)
Carton
$548.48 (Per 50)
Resources
Images
 
 
A253F - Small Image
 
A253F - Large Image
Attachments
 
 
A253F - Specification Sheet
Other Links
 
 
A253F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Description
1" ENT TERM ADAPTER
Product Type
Snap-In Adptr 1IN Blu PC 50PK
extra long description
ABB A253F SNAP-IN ADPTR 1IN BLU PC
Long Description
One Piece Snap In Adapter, Size 1 Inch, Length 1.666 Inches, Material Polycarbonate, Color Blue, Pack of 50
Special Features
Snap-In
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A253F
GTIN
00034481008620
UPC
034481008620
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Packaging
Weight per each
0.05
Carton
50
Uses, Certifications, and Standards
standard
UL E86720 / UL E86720
Application
When one-piece quick connect snap-in terminator adapters are installed in a concrete application, Carlons flat sealing washers must be used on the box connection ends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat